Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-Volatiles Capillary Columns
SDP

Catalog No. 06713959 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
105 m
Film Thickness:
2 μm
3 μm
Particle Size:
2 μm
3 μm
Temperature Range (Metric):
-20°C to +250/320°C
-20°C to +280/320°C
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness Particle Size Temperature Range (Metric)
06-713-959 60 m 2 μm 2 μm -20°C to +280/320°C
06-713-940 30 m 3 μm 3 μm -20°C to +250/320°C
06-713-941 30 m 3 μm 3 μm -20°C to +250/320°C
06-713-945 60 m 3 μm 3 μm -20°C to +250/320°C
06-713-943 30 m 3 μm 3 μm -20°C to +250/320°C
06-713-946 60 m 3 μm 3 μm -20°C to +250/320°C
06-713-953 30 m 2 μm 2 μm -20°C to +280/320°C
06-713-960 60 m 2 μm 2 μm -20°C to +280/320°C
06-713-962 60 m 2 μm 2 μm -20°C to +280/320°C
06-713-963 60 m 2 μm 2 μm -20°C to +280/320°C
06-713-966 105 m 2 μm 2 μm -20°C to +280/320°C
06-713-967 105 m 2 μm 2 μm -20°C to +280/320°C
06-713-950 30 m 2 μm 2 μm -20°C to +280/320°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-713-959 Supplier Restek™ Supplier No. 70927105

Proprietary Crossbond diphenyl/dimethyl polysiloxane.

Applications include volatile organic pollutants.

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 2 μm
Film Thickness 2 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Mxt™-Volatiles
Coating Siltek™
Quantity 1 Each
Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +280/320°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.