Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-Volatiles Capillary Columns
SDP

Catalog No. p-3587413
Click to view available options
Length (Metric):
105 m
30 m
60 m
Film Thickness:
2 μm
3 μm
Particle Size:
2 μm
3 μm
Temperature Range:
-20°C to +250/320°C
-20°C to +280/320°C

Proprietary Crossbond diphenyl/dimethyl polysiloxane.

Applications include volatile organic pollutants.

Specifications

Diameter (Metric) Inner 0.53 mm
Type Capillary Column
Stationary Phase Proprietary Diphenyl Dimethyl Polysiloxane
Max. Temperature 445°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 3 μm
Temperature Range -20°C to +250/320°C
Film Thickness 3 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-Volatiles
Coating Siltek™
Includes 3.5 in. Coil
Quantity 1 Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.