Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Volatiles Silcosteel Capillary Columns
SDP

Catalog No. 06713944
Click to view available options
Length (Metric):
105 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.28 mm
0.53 mm
Film Thickness:
1 μm
1.25 μm
2 μm
3 μm
Particle Size:
1 μm
1.25 μm
2 μm
3 μm

Application-specific columns for volatile organic pollutants.

MXT-Volatiles columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA Methods 601, 602, and 624. These columns can be used to quantify all compounds listed in these methods, either by using a mass spectrometer or a PID in tandem with an ELCD.

  • Proprietary Crossbond diphenyl/dimethyl polysiloxane phase
  • Siltek treated, stainless-steel
  • Provides low bleed and thermal stability to 320°C
  • Temperature Range: -20° to 320°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

Stationary Phase Mxt™-Volatiles
Diameter (Metric) Inner 0.53 mm
Max. Temperature 445°C
For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 3 μm
Temperature Range -20°C to +250/320°C
Film Thickness 3 μm
Length (Metric) 60 m
Material Stainless Steel
Coating Siltek™
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.