Learn More
Description
MXT-Volatiles columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA Methods 601, 602, and 624. These columns can be used to quantify all compounds listed in these methods, either by using a mass spectrometer or a PID in tandem with an ELCD.
- Proprietary Crossbond diphenyl/dimethyl polysiloxane phase
- Siltek treated, stainless-steel
- Provides low bleed and thermal stability to 320°C
- Temperature Range: -20° to 320°C
- Standard coil diameter: 4.5 in.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 1.25 μm |
| Film Thickness | 1.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Coating | Siltek™ |
| Stationary Phase | Mxt™-Volatiles |
| Diameter (Metric) Inner | 0.28 mm |
| Max. Temperature (Metric) | 445°C |
| Temperature Range (Metric) | -20°C to +280/320°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
