Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT Volatiles Silcosteel Capillary Columns
SDP

Catalog No. 06713956 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.28 mm
0.53 mm
Film Thickness:
1 μm
1.25 μm
2 μm
3 μm
Particle Size:
1 μm
1.25 μm
2 μm
3 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-713-956 60 m 0.28 mm 1.25 μm 1.25 μm
06-713-949 30 m 0.53 mm 2 μm 2 μm
06-713-947 30 m 0.28 mm 1.25 μm 1.25 μm
06-713-958 60 m 0.53 mm 2 μm 2 μm
06-713-920 30 m 0.25 mm 1 μm 1 μm
06-713-938 30 m 0.53 mm 3 μm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-713-956 Supplier Restek™ Supplier No. 70926
Add to Cart
Add to Cart

Application-specific columns for volatile organic pollutants.

MXT-Volatiles columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA Methods 601, 602, and 624. These columns can be used to quantify all compounds listed in these methods, either by using a mass spectrometer or a PID in tandem with an ELCD.

  • Proprietary Crossbond diphenyl/dimethyl polysiloxane phase
  • Siltek treated, stainless-steel
  • Provides low bleed and thermal stability to 320°C
  • Temperature Range: -20° to 320°C
  • Standard coil diameter: 4.5 in.

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.25 μm
Film Thickness 1.25 μm
Length (Metric) 60 m
Material Stainless Steel
Coating Siltek™
Stationary Phase Mxt™-Volatiles
Diameter (Metric) Inner 0.28 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) -20°C to +280/320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.