Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ MXT™-WAX Capillary Columns: 25m
SDP

Catalog No. 06713857 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Film Thickness:
1 μm
2 μm
Particle Size:
1 μm
2 μm
Includes:
3.5 in. Coil
3.5 in. Coil, no cage
Temperature Range (Metric):
40°C to 220/250°C
40°C to 240/250°C
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Film Thickness Particle Size Includes Temperature Range (Metric)
06-713-857 1 μm 1 μm 3.5 in. Coil 40°C to 240/250°C
06-713-856 1 μm 1 μm 3.5 in. Coil, no cage 40°C to 240/250°C
06-713-910 2 μm 2 μm 3.5 in. Coil, no cage 40°C to 220/250°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-713-857 Supplier Restek™ Supplier No. 70655106283

Crossbond Carbowax polyethylene glycol.

Applications include FAMEs, flavor compounds, essential oils.

Specifications

For Use With (Application) FAMEs, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis
Particle Size 1 μm
Film Thickness 1 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Mxt™-Wax
Polarity Polar
Coating Siltek™
Includes 3.5 in. Coil
Quantity 1 Each
USP Type G14, G15, G16, G20, G39
Stationary Phase Carbowax™ Polyethylene Glycol
Type Capillary Column
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 445°C
Temperature Range (Metric) 40°C to 240/250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.