Learn More
Description
- Polar phase
- Crossbond™ Carbowax polyethylene glycol provides oxidation resistance
- Siltek treated
- Equivalent to USP G14, G15, G16, G20, and G39 phases
- Standard coil diameter: 4.5 in.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| For Use With (Application) | FAMEs, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Mxt™-Wax |
| Polarity | Polar |
| Coating | Siltek™ |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Carbowax™ Polyethylene Glycol |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
