Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-WAX Capillary Columns, 30m Total Length
Crossbond Carbowax polyethylene glycol.
Specifications
Diameter (Metric) Inner | 0.53 mm |
---|---|
USP Type | G14, G15, G16, G20, G39 |
Type | Capillary Column |
Max. Temperature | 445°C |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Particle Size | Temperature Range | Price | Quantity & Availability | ||
06-713-809
|
Restek™
70640101 |
0.5 μm | 30 m | 0.5 μm | 40°C to 250/260°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-810
|
Restek™
70640102 |
0.5 μm | 30 m | 0.5 μm | 40°C to 250/260°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-811
|
Restek™
70640102283 |
0.5 μm | 30 m | 0.5 μm | 40°C to 250/260°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-814
|
Restek™
70640117283 |
0.5 μm | 30 m | 0.5 μm | 40°C to 250/260°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-831
|
Restek™
70652095283 |
1 μm | 15 m | 1 μm | 40°C to 240/250°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-901
|
Restek™
70669101 |
1.5 μm | 30 m | 1.5 μm | 40°C to 230/250°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-909
|
Restek™
70670102283 |
2 μm | 30 m | 2 μm | 40°C to 220/250°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-713-912
|
Restek™
70670122 |
2 μm | 30 m | 2 μm | 40°C to 220/250°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
Applications include FAMEs, flavor compounds, essential oils.Specifications
0.53 mm | |
Capillary Column | |
Stainless Steel | |
Siltek™ |
G14, G15, G16, G20, G39 | |
445°C | |
Polar | |
1 Each |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title