Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ MXT™-WAX Capillary Columns, 50m

Click to view available options
Diameter (Metric) Inner:
0.28 mm
Description
Applications include FAMEs, flavor compounds, essential oils.
Specifications
Specifications
Diameter (Metric) Inner | 0.28 mm |
USP Type | G14, G15, G16, G20, G39 |
Stationary Phase | Carbowax™ Polyethylene Glycol |
Type | Capillary Column |
Max. Temperature | 445°C |
For Use With (Application) | FAMEs, Flavor Compounds Analysis, Essential Oils, Amines, Solvents Analysis, Xylene Isomers Analysis |
Particle Size | 1 μm |
Temperature Range | 40°C to 240/250°C |
Film Thickness | 1 μm |
Length (Metric) | 60 m |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction