Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs
SDP

Catalog No. 06711728 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
High-Performance Siltek Treated Jet
Standard Version Jet
For Use With:
HP 5890 Packed GC (0.018 in.)
HP 5890 Packed GC (0.030 in.)
Packaging Quantity:
3/Pk.
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With Packaging Quantity
06-711-728 Standard Version Jet HP 5890 Packed GC (0.030 in.) 3/Pk.
06-711-725 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.030 in.) Each
06-711-726 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.030 in.) 3/Pk.
06-711-732 Standard Version Jet HP 5890 Packed GC (0.018 in.) Each
06-711-727 Standard Version Jet HP 5890 Packed GC (0.030 in.) Each
06-711-733 Standard Version Jet HP 5890 Packed GC (0.018 in.) 3/Pk.
06-711-734 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.018 in.) Each
06-711-735 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.018 in.) 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-711-728 Supplier Restek™ Supplier No. 21689
Add to Cart
Add to Cart

For use with Agilent 5890, 6850, 6890 packed GCs.

  • 0.018 in. ID jets: Used for most general-purpose packed column applications.
  • 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.

Standard Version

  • Threads specially coated for easy installation and removal
  • Special processing ensures the highest degree of cleanliness

High-Performance Version - Siltek Treated

  • Similar to the standard version, but Siltek treated
  • Extremely inert, for use with active compounds

Specifications

Type Standard Version Jet
Diameter (English) Inner 0.030 in.
For Use With (Application) GC
Packaging Quantity 3/Pk.
For Use With HP 5890 Packed GC (0.030 in.)
Overall Length (Metric) 63.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.