Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs
SDP

Catalog No. p-3186842
Click to view available options
Type:
High-Performance Siltek Treated Jet
Standard Version Jet
For Use With:
HP 5890 Packed GC (0.018 in.)
HP 5890 Packed GC (0.030 in.)
Packaging Quantity:
3/Pk.
Each

For use with Agilent 5890, 6850, 6890 packed GCs.

  • 0.018 in. ID jets: Used for most general-purpose packed column applications.
  • 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.

Standard Version

  • Threads specially coated for easy installation and removal
  • Special processing ensures the highest degree of cleanliness

High-Performance Version - Siltek Treated

  • Similar to the standard version, but Siltek treated
  • Extremely inert, for use with active compounds

Specifications

Type High-Performance Siltek Treated Jet
Diameter (English) Inner 0.030 in.
For Use With (Application) GC
Packaging Quantity Each
For Use With HP 5890 Packed GC (0.030 in.)
Overall Length (Metric) 63.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.