Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Parker Balston™ Zero Air Generators
SDP

Catalog No. 06710904 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Flow Rate:
1 L/min.
18 L/min.
3.5 L/min.
Model:
75-83NA
HPZA-18000
HPZA-3500
No. of FIDs:
3
8
40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate Model No. of FIDs
06-710-904 18 L/min. HPZA-18000 40
06-710-907 1 L/min. 75-83NA 3
06-710-900 3.5 L/min. HPZA-3500 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-710-904 Supplier Restek™ Supplier No. 20682

Gets installed easily and consumes little bench space

  • Turn in-house compressed air into ultra-pure air
  • Removes hydrocarbons to <0.1ppm by catalytic oxidation
  • Operates at 40 to 125psi

Order Info

Replacement towers (Cat. Nos. 06-710-809 through -813) and maintenance kits (Cat. Nos. 06-711-700 and -701) available separately.

Specifications

Amperage 3.5A
Certifications/Compliance CE
Depth (English) 13 in.
Depth (Metric) 33 cm
Flow Rate 18 L/min.
Height (English) 16 in.
Height (Metric) 40.64 cm
Max. Ambient Operating Temperature 25°C
Outlet Port 0.25 in. NPTF
Voltage 120 VAC
Weight (Metric) 19 kg
Width (English) 11 in.
Width (Metric) 27.94 cm
Connections Inlet/Outlet Ports: 1/4 in. NPT (female)
Electrical Requirements 120VAC 60Hz
Max. Inlet Air Temperature 25°C
Model HPZA-18000
No. of FIDs 40
Pressure 40 to 125 psi
Frequency 60 Hz
Type Zero Air Gas Generator
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.