Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Passive Air Sampling Kits
SDP

Catalog No. 06712225 Shop All Restek Corporation Products
Click to view available options
Size:
0.125 NPT
0.25 Sample Inlet
Size (English) Orifice:
0.0012 in.
0.0016 in.
0.0020 in.
0.0060 in.

Catalog No. 06-712-225

Supplier: Restek™ 24162

Only null left
Add to Cart
Add to Cart

Provide accurate integrated sampling without a sampling pump.

  • Excellent for sampling times from 0.5 hour to 125 hours
  • Includes all the hardware necessary to collect air samples
  • Easy to assemble for field sampling (includes vacuum/pressure gauge)
  • Improved filter design reduces the number of potential leak sites
  • Stainless steel kit is ideal to partner with the TO-Can air sampling canister for TO-14A and TO-15 methods
  • Siltek-treated version with SilcoCan air sampling canister is suitable when collecting low-level volatile sulfur compounds or other active compounds

Available in seven sampling flow ranges

Veriflo SC423XL flow controller
This flow controller is the heart of the sampling train. It is a high-quality device designed to maintain a constant mass flow as the pressure changes from 30 to 7 in. Hg. All wetted parts of the flow controller can be Siltek treated.

Stainless steel vacuum gauge, 1/8 in. NPT
Fitted to the flow controller, the gauge monitors canister vacuum change during sampling.

0.25 in. Siltek sample inlet
The 0.3m x 0.25 in. tubing includes a stainless steel nut on the inlet end to prevent water droplets from accumulating at the edge of the tubing, where they could be pulled into the sampling train.

2-micron frit filter and washer
Located prior to the critical orifice to prevent airborne particles from clogging the critical orifice. Replaceable. Available in stainless steel or Siltek treated for optimum inertness.

Interchangeable critical orifice
An interchangeable ruby critical orifice allows you to control the flow with very high precision.

Note
All fitting connections are 0.25 in. tube, except where noted.

Order Info

Air sampling canisters sold separately.

Specifications

Includes 2 μm Frit/filter, spring washer, 0.0020 in. interchangeable critical orifice, Veriflo SC423 XL flow controller, sampling tube, 0.25 in. Siltek sample inlet
Size 0.25 Sample Inlet
Size (English) Orifice 0.0020 in.
Type Passive Air Sampling Kit
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.