Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Biphenyl HPLC Prep Columns, 5um Particle Size
SDP

Catalog No. 06722303 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-303 50 mm 21.2 mm
06-722-305 100 mm 10 mm
06-722-306 100 mm 21.2 mm
06-722-302 50 mm 10 mm
06-722-304 50 mm 30 mm
06-722-308 150 mm 10 mm
06-722-309 150 mm 21.2 mm
06-722-313 250 mm 30 mm
06-722-310 150 mm 30 mm
06-722-312 250 mm 21.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-722-303 Supplier Restek™ Supplier No. 9409558

missing translation for 'validMainframeMsg'

An excellent choice for the analysis of steroids, tetracyclines, drug metabolites, and other compounds that contain some degree of unsaturation.

Pinnacle DB Biphenyl is a unique reversed phase material that displays both increased retention and selectivity for aromatic and/or unsaturated compounds when compared to conventional alkyl and phenyl phases. Highly base-deactivated spherical silica. Endcapped.

Specifications

Column Chemistry Phenyl groups
Column Format Preparative Column
Diameter (Metric) 21.2 mm
Film Thickness 5 μm
For Use With For Aromatic and Unsaturated Compounds
Functionality/Interaction Type Pi-Pi
Hydrophobicity Yes
Length (Metric) 50 mm
Ligand Type Biphenyl
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L11
Stationary Phase Biphenyl
Packing Material Silica
Carbon Load 8%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Reverse Phase HPLC
Product Type HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.