Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Columns with C18 Column Packing, 1.9μm
SDP

Catalog No. 06722059 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-722-059 30 mm
06-722-061 100 mm
06-722-060 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-722-059 Supplier Restek™ Supplier No. 9414232
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Highly base-deactivated spherical silica

  • Hydrophobic C18 phase suitable for analyses of a wide range of compounds, from highly acidic to slightly basic

  • Carbon load: 11%
  • Endcapped
  • Max. Temp.: 80C
  • USP type: L1

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 1.9 μm
Flow Rate 0.55 mL/min
For Use With Analysis of a Wide Range of Compounds, From Acidic Through Slightly Basic
Length (Metric) 30 mm
Ligand Type Monomeric C18
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 1.9 μm
pH 2.5 to 8
Pore Size 140 Å
Quantity 5 g
Temperature 80°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique UHPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.