Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Columns with Silica Packing
SDP

Catalog No. 06722048 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-722-048 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-722-048 Supplier Restek™ Supplier No. 9410252
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Base-deactivated spherical silica that is optimized for UHPLC stability.

  • Base-deactivated spherical silica is useful for normal-phase or HILIC separations
  • Particle Size: 1.9μm
  • Pore Size: 140 angstrom
  • I.D.: 2.1mm
  • End-Cap: N/A
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L3
  • Phase Category: bare silica
  • Ligand Type: none

Specifications

Diameter (Metric) 2.1 mm
Flow Rate 0.55 mL/min
Length (Metric) 50 mm
Particle Shape Spherical
Particle Size 1.9 μm
pH 2.5 to 8
Pore Size 140 Å
Surface Area 150 m²/g
Temperature 80°C
USP Type L3
Stationary Phase Silica
Product Line Pinnacle DB
Packing Material Silica
Carbon Load 4 to 11%
Column Type Normal Phase
Endcapped No
Phase Normal Phase
Material Stainless Steel
Technique Normal Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.