Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle DB Cyano HPLC Prep Columns
SDP

Catalog No. p-4705532 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
10 mm
21.2 mm
30 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-722-425 100 mm 10 mm
06-722-427 100 mm 30 mm
06-722-423 50 mm 21.2 mm
06-722-422 50 mm 10 mm
06-722-426 100 mm 21.2 mm
06-722-429 150 mm 21.2 mm
06-722-424 50 mm 30 mm
06-722-428 150 mm 10 mm
06-722-430 150 mm 30 mm
06-722-431 250 mm 10 mm
06-722-432 250 mm 21.2 mm
06-722-433 250 mm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-722-425 Supplier Restek™ Supplier No. 9416517

missing translation for 'validMainframeMsg'

Restek analytical columns make it easy to scale up your separations.

  • Endcapped
  • Popular bonded phases
  • pH range: 2.5 to 8
  • Particle size: 5μm

Specifications

Column Chemistry Nitrile groups
Column Format Preparative Column
Diameter (Metric) 10 mm
Film Thickness 5 μm
For Use With For a Wide Range of Compounds, From Acidic Through Slightly Basic
Functionality/Interaction Type Dipole interaction
Length (Metric) 100 mm
Ligand Type Cyanopropylsilane
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Polarity Polar
Pore Size 140 Å
Quantity 1 Ea.
Surface Area 150 m²/g
Temperature 80°C
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Endcapped Yes
Phase Normal and Reversed Phase
Technique Normal and Reversed Phase HPLC
Product Type Preparative Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.