Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ II C18 HPLC Columns, 3μm Particle Size
SDP

Catalog No. 06717236 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
Diameter (Metric):
2.1 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-717-236 150 mm 4.6 mm
06-717-232 150 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-717-236 Supplier Restek™ Supplier No. 9214365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Proprietary silica undergoes stringent testing onsite during manufacture, stationary phase bonding, and column packing

  • Exhibit consistent quality and reproducibility
  • Narrower columns with faster flowrates decrease analysis times
  • Fully endcapped
  • Ideal for general-purpose, non-basic compound analysis

Specifications

Diameter (Metric) 4.6 mm
For Use With Acidic to Neutral Hydrophobic Compounds
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 110 Å
Temperature 80°C
USP Type L1
Stationary Phase C18
Product Line Pinnacle
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.