Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ II C8 HPLC Columns, 5μm Particle Size
SDP

Catalog No. 06717192 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-717-192 150 mm 4 mm
06-717-193 150 mm 4.6 mm
06-717-200 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-717-192 Supplier Restek™ Supplier No. 9213564
Only null left
Add to Cart
Add to Cart

Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Reversed Phase

  • Provides shorter retention times for hydrophobic compounds, compared to C18 phases
  • Replaces Hypersil™ C8 and Pinnacle C8
  • Fully endcapped
  • Pore size: 110Å
  • Carbon load: 7%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • USP L7

Specifications

Diameter (Metric) 4 mm
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 10
Pore Size 110 Å
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.