Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Porous Polymers Packed Columns with SilcoSmooth™ Tubing
SDP

Catalog No. 06714510 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Packing Material:
HayeSep Q
Porapak Q
Porapak QS
Porapak R
For Use With (Equipment):
General
Hewlett Packard
PE 900-3920
PE Auto system
PE900-3920
Varian 3700, Vista Series FID
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packing Material For Use With (Equipment)
06-714-510 Porapak R Varian 3700, Vista Series FID
06-714-509 Porapak R Hewlett Packard
06-714-508 Porapak R General
06-714-515 Porapak QS General
06-714-521 Porapak Q General
06-714-523 Porapak Q Hewlett Packard
06-714-525 Porapak Q Varian 3700, Vista Series FID
06-714-528 Porapak Q PE Auto system
06-714-556 HayeSep Q General
06-714-558 HayeSep Q Hewlett Packard
06-714-560 HayeSep Q Varian 3700, Vista Series FID
06-714-563 HayeSep Q PE Auto system
06-714-511 Porapak R PE900-3920
06-714-512 Porapak R PE Auto system
06-714-516 Porapak QS Hewlett Packard
06-714-519 Porapak QS PE Auto system
06-714-518 Porapak QS PE900-3920
06-714-527 Porapak Q PE 900-3920
06-714-562 HayeSep Q PE900-3920
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 06-714-510 Supplier Restek™ Supplier No. 80425820

Porous polymer packings for analyses of volatile compounds and light solvents.

  • SilcoSmooth Tubing
  • I.D.: 2.0mm
  • O.D.: 3.17mm
  • Mesh Size: 80/100

Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID; PE/Sigma - PE 900-3920, Sigma 1,2,3.

Specifications

For Use With (Application) GC
Length (Metric) 2 m
Material SilcoSmooth™
Packing Material Porapak R
Mesh Size 80/100
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Porapak R
For Use With (Equipment) Varian 3700, Vista Series FID
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.