Learn More
Restek™ Porous Polymers Packed Columns with SilcoSmooth™ Tubing
Shop All Restek Corporation Products

Description
- SilcoSmooth Tubing
- I.D.: 2.0mm
- O.D.: 3.17mm
- Mesh Size: 80/100
Column Configuration Key: General - General Configuration; Agilent - Agilent 5880, 5890, 5987, 6890, 7890; PE Auto Sys - PE Auto System 8300, 8400, 8700, Clarus 500; Varian - Varian 3700, Vista Series, FID; PE/Sigma - PE 900-3920, Sigma 1,2,3.
Specifications
Specifications
| For Use With (Application) | GC |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ |
| Packing Material | Porapak R |
| Mesh Size | 80/100 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | Porapak R |
| For Use With (Equipment) | PE900-3920 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.