Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valve
SDP

Catalog No. 06711485 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Model:
701
702
705
710
725
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-711-485 10 μL 701
06-711-486 25 μL 702
06-711-487 50 μL 705
06-711-488 100 μL 710
06-711-489 250 μL 725
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-711-485 Supplier Restek™ Supplier No. 21250
Add to Cart
Add to Cart

For Rheodyne and Valco valves.

  • Cemented/fixed needles
  • Plungers and barrels are not interchangeable or replaceable
  • Gauge: 22s
  • Length: 2 in.
  • Point Style: 3

Specifications

Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Hamilton Economical Microliter Liquid-Type Syringe
Model 701
Needle Point Number 3
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style 3
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.