Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Gas-Tight Syringes for Rheodyne and Valco Valves
SDP

Catalog No. 06711495 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
22s G
26s G
Diameter (English) Inner Needle:
0.005 in.
0.006 in.
Diameter (English) Outer Needle:
0.019 in.
0.028 in.
Model:
1701
1702
1705
1710
1725
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (English) Inner Needle Diameter (English) Outer Needle Model
06-711-495 26s G 0.005 in. 0.019 in. 1701
06-711-498 22s G 0.006 in. 0.028 in. 1710
06-711-497 22s G 0.006 in. 0.028 in. 1705
06-711-499 22s G 0.006 in. 0.028 in. 1725
06-711-496 22s G 0.006 in. 0.028 in. 1702
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-711-495 Supplier Restek™ Supplier No. 21260
Add to Cart
Add to Cart

For Rheodyne and Valco Valves.

  • PTFE-tipped plungers
  • Removable needles
  • Replaceable syringe barrels, plungers, and plunger tips
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 3

Specifications

Material PTFE (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type Hamilton Gas-Tight Syringe
Model 1701
Needle Point Number 3
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style 3
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.