Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: LTN
SDP

Catalog No. 06712365 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
500 μL
1 mL
Model:
1001
1750
Connection Type:
Luer Tip, Cemented
Removable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Connection Type
06-712-365 1 mL 1001 Luer Tip, Cemented
06-712-366 1 mL 1001 Removable
06-712-361 500 μL 1750 Luer Tip, Cemented
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-712-365 Supplier Restek™ Supplier No. 24575
Add to Cart
Add to Cart

Suitable for gases or liquids.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
  • Needle Gauge: 22
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 2

Specifications

Material PTFE (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0162 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Length (English) Needle 2 in.
Product Type Hamilton PTFE Tip, Gas-Tight Syringes
Model 1001
Needle Point Number 2
Quantity Ea.
Volume (Metric) 1 mL
Needle Point Style 2
Connection Type Luer Tip, Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.