Learn More
Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle: RN
Shop All Restek Corporation Products

Description
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
- Without slots
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 26s G |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (Metric) Outer Needle | 0.48 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Length (English) Needle | 2 in. |
| Product Type | Hamilton PTFE Tip, Gas-Tight Syringes |
| Model | 1701 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.