Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton PTFE Fluorocarbon Resin-Tip, Gas-Tight Syringes: Needle Sold Separately
SDP

Catalog No. 06712374 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
100 mL
Model:
1001
1002
1005
1010
1025
1100
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-374 2.5 mL 1002
06-710-537 10 mL 1010
06-710-536 5 mL 1005
06-712-368 1 mL 1001
06-712-381 25 mL 1025
06-712-413 100 mL 1100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-712-374 Supplier Restek™ Supplier No. 24584
Add to Cart
Add to Cart

Suitable for gases or liquids, for maximum inertness.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
  • Without slots

Specifications

Material PTFE (Tip)
For Use With (Application) Suitable for gases or liquids for maximum inertness
Product Type Hamilton PTFE Tip, Gas-Tight Syringes
Model 1002
Quantity Ea.
Volume (Metric) 2.5 mL
Needle Point Style No Slots
Connection Type Luer Lock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.