Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Standard Microliter Volume Syringes, Needle: N
SDP

Catalog No. 06712327 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22 G
22s G
26s G
Model:
701N
702N
705N
710N
725N
750N
75N
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model
06-712-327 250 μL 22s G 725N
06-710-535 10 μL 26s G 701N
06-712-323 50 μL 22s G 705N
06-712-321 25 μL 22s G 702N
06-712-325 100 μL 22s G 710N
06-712-329 500 μL 22 G 750N
06-712-574 5 μL 26s G 75N
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-712-327 Supplier Restek™ Supplier No. 24537
Add to Cart
Add to Cart

Manual microliter syringes with cemented needles.

  • Economical
  • Needle Point Style: 2
  • Needle Length: 51mm

Specifications

Material PTFE (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Hamilton Manual Microliter Syringes
Model 725N
Needle Point Number 2
Quantity Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 51 mm
Needle Point Style 2
Connection Type Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.