Learn More
Restek™ Presents Hamilton Standard Microliter Volume Syringes: Needle: RN
Shop All Restek Corporation Products

Description
- Economical
- Needle Point Style: 2
- Needle Length: 51mm
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 22s G |
| Diameter (English) Inner Needle | 0.006 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Hamilton Manual Microliter Syringes |
| Model | 702RN |
| Needle Point Number | 2 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.