Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents Hamilton Standard Microliter Volume Syringes: Needle: RN
SDP

Catalog No. 06712326 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22 G
22s G
26s G
Model:
701RN
702RN
705RN
710RN
725RN
750RN
75RN
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Model
06-712-326 100 μL 22s G 710RN
06-712-320 10 μL 26s G 701RN
06-712-322 25 μL 22s G 702RN
06-712-324 50 μL 22s G 705RN
06-712-330 500 μL 22 G 750RN
06-712-328 250 μL 22s G 725RN
06-712-393 5 μL 26s G 75RN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-712-326 Supplier Restek™ Supplier No. 24536
Add to Cart
Add to Cart

Available with cemented needles or removable needles.

  • Economical
  • Needle Point Style: 2
  • Needle Length: 51mm

Specifications

Material PTFE (Tip)
Needle Gauge 22s G
Diameter (English) Inner Needle 0.006 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Hamilton Manual Microliter Syringes
Model 710RN
Needle Point Number 2
Quantity Ea.
Volume (Metric) 100 μL
Needle Point Style 2
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.