Learn More
Description
- Reinforced plungers
- Removable needles
- Replaceable plunger/barrel assemblies
- Barrel stop prevents plunger blowout
- Needle Gauge: 25s
- Needle Length: 1.97 in.
- Needle Point Style: 3
Specifications
Specifications
| Needle Gauge | 25s G |
| Length (English) Needle | 1.97 in. |
| Product Type | Hamilton Syringes for Waters U6K Valves |
| Model | 802 |
| Needle Point Number | 3 |
| Quantity | Ea. |
| Volume (Metric) | 25 μL |
| Needle Point Style | 3 |
| For Use With (Equipment) | Waters U6K Valves |
| Connection Type | Removable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
