Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Gas-Tight Syringes Fitted with Luer-lock Valve
SDP

Catalog No. 06712546 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Model:
100MR-VLLMA-GT
10MDR-VLLMA-GT
1MR-VLL-GT
2.5MDR-VLL-GT
25MDR-VLLMA-GT
50MR-VLLMA-GT
5MDR-VLLMA-GT
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-546 2.5 mL 2.5MDR-VLL-GT
06-712-548 10 mL 10MDR-VLLMA-GT
06-712-545 1 mL 1MR-VLL-GT
06-712-547 5 mL 5MDR-VLLMA-GT
06-712-549 25 mL 25MDR-VLLMA-GT
06-712-550 50 mL 50MR-VLLMA-GT
06-712-551 100 mL 100MR-VLLMA-GT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-712-546 Supplier Restek™ Supplier No. 24887
Add to Cart
Add to Cart

Ideal for sample storage and transportation.

  • With Push-pull shut-off valve
  • Fitted with Luer Lock valve

Specifications

For Use With (Application) For sample storage and transportation.
Includes Luer-lock valve
Product Type SGE Gas-Tight Syringe Fitted with Luer lock Valve
Model 2.5MDR-VLL-GT
Quantity Ea.
Volume (Metric) 2.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.