Learn More
Restek™ Presents SGE Gas-Tight Syringes Fitted with Removable Needle Valve
Shop All Restek Corporation Products

Description
- Syringe fitted with removable needle and valve
- Push-pull shut-off valve
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.0132 in. |
| Diameter (Metric) Inner Needle | 0.34 mm |
| Diameter (English) Outer Needle | 0.025 in. |
| Diameter (Metric) Outer Needle | 0.64 mm |
| For Use With (Application) | For sample storage and transportation. |
| Includes | Shut-off valves |
| Product Type | SGE Gas-Tight Syringe Fitted with Removable Needle Valve |
| Model | 250R-V-GT |
| Quantity | Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.