Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Gas-Tight Syringes for Rheodyne and Valco Valves
SDP

Catalog No. 06712529 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Model:
100R-GT-LC
10R-GT-LC
250R-GT-LC
25R-GT-LC
500R-GT-LC
50R-GT-LC
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-529 25 μL 25R-GT-LC
06-712-528 10 μL 10R-GT-LC
06-712-530 50 μL 50R-GT-LC
06-712-531 100 μL 100R-GT-LC
06-712-533 500 μL 500R-GT-LC
06-712-532 250 μL 250R-GT-LC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-712-529 Supplier Restek™ Supplier No. 24867
Add to Cart
Add to Cart

For Rheodyne and Valco valves.

  • PTFE-tipped plungers
  • Removable needles
  • Replaceable syringe barrels, plungers, and plunger tips
  • Needle Gauge: 22
  • Needle Length: 51mm (2 in.)
  • Needle Point Style: 3

Specifications

Material PTFE (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0162 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Product Type SGE Gas-Tight Syringes
Model 25R-GT-LC
Needle Point Number 3
Quantity Ea.
Volume (Metric) 25 μL
Needle Point Style 3
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.