Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Micro-Volume, Positive Displacement Syringes
SDP

Catalog No. 06712457 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
26 G
Model:
0.5BR-7
0.5BR-7BV
0.5BR-OC-7/0.47
1BR-5
1BR-7
1BR-7/0.47
1BR-7BV
5BR-5
5BR-7
5BR-7BV
Needle Point Style:
2
Cone
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Model Needle Point Style
06-712-457 23 G 1BR-7 Cone
06-712-453 26 G 0.5BR-OC-7/0.47 Cone
06-712-454 23 G 0.5BR-7BV 2
06-712-455 23 G 0.5BR-7 Cone
06-712-460 23 G 5BR-5 Cone
06-712-458 23 G 1BR-7BV 2
06-712-459 26 G 1BR-7/0.47 Cone
06-712-456 23 G 1BR-5 Cone
06-712-462 23 G 5BR-7BV 2
06-712-461 23 G 5BR-7 Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 06-712-457 Supplier Restek™ Supplier No. 24774
Add to Cart
Add to Cart

High precision and accuracy down to 0.1μL.

  • Sample is contained in the needle with full plunger displacement, ensuring no dead volume
  • Seal between the plunger and the needle can be tightened for high-pressure injection
  • Replaceable needle/plunger kits and barrels

Specifications

Material PTFE (Tip)
Needle Gauge 23 G
Diameter (English) Inner Needle 0.0132 in.
Diameter (Metric) Inner Needle 0.34 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (Metric) Outer Needle 0.64 mm
For Use With (Application) For high pressure injection
Length (English) 2.75 in.
Length (English) Needle 2.7 in.
Length (Metric) 70 mm
Product Type SGE Micro-Volume, Positive Displacement Syringes
Model 1BR-7
Quantity Ea.
Volume (Metric) 1.0 μL
Needle Point Style Cone
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.