Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE PTFE Fluorocarbon Resin-Tipped, Gas-Tight Syringe Replacement Needles
SDP

Catalog No. 06719037 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
22s G
23 G
25 G
26 G
Volume (Metric):
1 to 2.5 mL
10 μL
25 to 500 μL
5 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric)
06-719-037 25 G 25 to 500 μL
06-719-034 26 G 5 μL
06-719-035 26 G 10 μL
06-719-039 23 G 1 to 2.5 mL
06-719-038 22s G 25 to 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-719-037 Supplier Restek™ Supplier No. 24805
Add to Cart
Add to Cart

Replacement needles for removable needle syringes.

  • PTFE-tipped
  • Stainless steel needle
  • Nickel-plated brass hub
  • Needle Point Style: 2
  • Needle Length: 50mm

Specifications

Material Nickel-plated Brass (Hub), Stainless Steel
Needle Gauge 25 G
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Volume (Metric) 25 to 500 μL
Needle Point Style Bevel
For Use With (Equipment) Removable Needle Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.