Learn More
SGE PTFE Fluorocarbon Resin-Tipped, Gas-Tight Syringes from Restek™
Shop All Restek Corporation Products

Description
Suitable for gases or liquids, for maximum inertness.
- High accuracy of dispensed volumes
- Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 26 G |
| Diameter (English) Inner Needle | 0.0102 in. |
| Diameter (Metric) Inner Needle | 0.26 mm |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (Metric) Outer Needle | 0.46 mm |
| For Use With (Application) | Suitable for gases or liquids and high accuracy of dispensed volumes |
| Length (English) | 2 in. |
| Length (English) Needle | 1.96 in. |
| Length (Metric) | 50 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.