Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE PTFE Fluorocarbon Resin-Tipped, Gas-Tight Syringes from Restek™
SDP

Catalog No. 06712419 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Model:
100F-GT
100MR-LL-GT
100R-GT
10F-GT
10MDR-LL-GT
10R-GT
1MDF-LL-GT
1MR-GT
2.5MDF-LL-GT
250F-GT
250R-GT
25F-GT
25MDR-LL-GT
25R-GT
500F-GT
500R-GT
50F-GT
50MR-LL-GT
50R-GT
5MDR-LL-GT
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
06-712-419 50 μL 50R-GT
06-712-416 25 μL 25F-GT
06-712-415 10 μL 10R-GT
06-712-417 25 μL 25R-GT
06-712-414 10 μL 10F-GT
06-712-418 50 μL 50F-GT
06-712-422 100 μL 100F-GT
06-712-423 100 μL 100R-GT
06-712-426 250 μL 250F-GT
06-712-431 500 μL 500R-GT
06-712-430 500 μL 500F-GT
06-712-427 250 μL 250R-GT
06-712-441 2.5 mL 2.5MDF-LL-GT
06-712-436 1 mL 1MR-GT
06-712-443 5 mL 5MDR-LL-GT
06-712-438 1 mL 1MDF-LL-GT
06-712-446 25 mL 25MDR-LL-GT
06-712-445 10 mL 10MDR-LL-GT
06-712-447 50 mL 50MR-LL-GT
06-712-448 100 mL 100MR-LL-GT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Catalog No. 06-712-419 Supplier Restek Corporation Supplier No. 24730
Add to Cart
Add to Cart
This item is not returnable. View return policy

Suitable for gases or liquids, for maximum inertness.

  • High accuracy of dispensed volumes
  • Interchangeable barrels, plungers, and tips extend performance and increase cost-effectiveness

Specifications

Material PTFE (Tip)
Needle Gauge 25 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.021 in.
Diameter (Metric) Outer Needle 0.51 mm
For Use With (Application) Suitable for gases or liquids and high accuracy of dispensed volumes
Length (English) 2 in.
Length (English) Needle 1.96 in.
Length (Metric) 50 mm
Product Type SGE PTFE Tip, Gas-Tight Syringes
Model 50R-GT
Needle Point Number 2
Quantity Ea.
Volume (Metric) 50 μL
Needle Point Style 2
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.