Learn More
Restek™ Presents SGE Reinforced Plunger Microliter Volume Syringes
Shop All Restek Corporation Products

Description
- Long-life even in rugged applications
- Hand-lapped plunger ensures a perfect seal with the barrel
- Needle Gauge: 26
- Needle Length: 50mm (2 in.)
- Needle Point Style: 2
Specifications
Specifications
| Needle Gauge | 26 G |
| Diameter (English) Inner Needle | 0.0102 in. |
| Diameter (Metric) Inner Needle | 0.26 mm |
| Diameter (English) Outer Needle | 0.018 in. |
| Diameter (Metric) Outer Needle | 0.46 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 1.9 in. |
| Length (Metric) | 50 mm |
| Product Type | SGE Reinforced Plunger Microliter Syringes |
| Model | 5R-GP |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.