Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Reinforced Plunger Microliter Volume Syringes
SDP

Catalog No. 06712450 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Connection Type:
Fixed
Removable
Model:
10F-GP
10R-GP
5F-GP
5R-GP
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type Model
06-712-450 Fixed 10F-GP
06-712-452 Fixed 5F-GP
06-712-449 Removable 5R-GP
06-712-451 Removable 10R-GP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-712-450 Supplier Restek™ Supplier No. 24767
Add to Cart
Add to Cart

Reinforcing extends the life of fragile, small diameter plungers.

  • Long-life even in rugged applications
  • Hand-lapped plunger ensures a perfect seal with the barrel
  • Needle Gauge: 26
  • Needle Length: 50mm (2 in.)
  • Needle Point Style: 2

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.0102 in.
Diameter (Metric) Inner Needle 0.26 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.46 mm
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type SGE Reinforced Plunger Microliter Syringes
Model 10F-GP
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style 2
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.