Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Presents SGE Standard Microliter Volume Syringes
SDP

Catalog No. 06712398 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
25 G
26 G
Model:
100F
100R
10F
10R
250R
25F
25R
500F
500R
50F
50R
5F
5R
SK-10F
SK-10R
Connection Type:
Fixed
Removable
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Model Connection Type
06-712-398 26 G 10R Removable
06-712-395 26 G 5F Fixed
06-712-396 26 G 5R Removable
06-712-397 26 G 10F Fixed
06-712-399 25 G 25F Fixed
06-712-402 25 G 50R Removable
06-712-403 25 G 100F Fixed
06-712-404 25 G 100R Removable
06-712-406 25 G 250R Removable
06-712-400 25 G 25R Removable
06-712-401 25 G 50F Fixed
06-712-407 25 G 500F Fixed
06-712-408 25 G 500R Removable
06-719-024 26 G SK-10F Fixed
06-719-025 26 G SK-10R Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 06-712-398 Supplier Restek™ Supplier No. 24703
Add to Cart
Add to Cart

Available with cemented needles or removable needles.

  • Economical
  • Needle Point Style: 2
  • Needle Length: 50 mm

Specifications

Material PTFE (Tip)
Needle Gauge 26 G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) 2 in.
Length (English) Needle 1.9 in.
Length (Metric) 50 mm
Product Type SGE Manual Microliter Syringe
Model 10R
Needle Point Number 2
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style 2
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.