Learn More
Description
- Economical
- Needle Point Style: 2
- Needle Length: 50 mm
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 25 G |
| Diameter (English) Inner Needle | 0.01 in. |
| Diameter (Metric) Inner Needle | 0.26 mm |
| Diameter (English) Outer Needle | 0.02 in. |
| Diameter (Metric) Outer Needle | 0.51 mm |
| Length (English) | 2 in. |
| Length (English) Needle | 1.9 in. |
| Length (Metric) | 50 mm |
| Product Type | SGE Manual Microliter Syringe |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
