Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ PSS Liners for PerkinElmer

Click to view available options
Diameter (Metric) Inner:
1 mm
1.0 mm
2 mm
2.0 mm
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Length: 86.2mm
- OD: 4.0mm
Specifications
Specifications
Length (Metric) | 86.2 mm |
Deactivation | Standard |
Geometry | Straight |
Diameter (Metric) Inner | 2.0 mm |
Diameter (Metric) Outer | 4.0 mm |
For Use With (Equipment) | PerkinElmer GCs equipped with PSS Inlet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction