Learn More
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Length: 86.2mm
- OD: 4.0mm
Specifications
Specifications
| Length (Metric) | 86.2 mm |
| Geometry | Straight |
| Product Type | PSS Liners |
| Deactivation | Intermediate-Polarity |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 4 mm |
| For Use With (Equipment) | For Perkin Elmer Auto SYS XL PSS |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
