Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ PTFE Fluorocarbon Resin Ferrules
SDP

Catalog No. p-3204457
Click to view available options
Diameter (English) Inside:
0.0314 in.
0.059 in.
0.124 in.
0.187 in.
0.25 in.
Size (English) Fitting:
0.0625 in.
0.187 in.
0.25 in.

One-piece design requires no back ferrule.

  • Completely inert
  • Upper temperature limit 250°C

Specifications

Size (English) Fitting 0.0625 in.
Material PTFE Fluorocarbon Resin
Type Ferrule
Temperature (English) Max. 482°F
Temperature (Metric) Max 250°C
Size (Metric) Fitting 0.15 cm
Diameter (English) Inside 0.0314 in.
Diameter (Metric) Inside 0.08 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.