Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite

Click to view available options
For Use With (Equipment):
Fits Column I.D. 0.25, 0.32 mm
Fits Column I.D. 0.32 mm
Fits Column I.D. 0.45, 0.53 mm
Fits Column I.D. 0.53 mm
Diameter (English) Inside:
0.015, 0.019 in.
0.0314 in.
Size (English) Fitting:
0.125 in.
0.25 in.
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Specifications
For Use With (Equipment) | Fits Column I.D. 0.45, 0.53 mm |
Material | Graphite |
Temperature (English) Max. | 842°F |
Temperature (Metric) Max | 450°C |
Size (Metric) Fitting | 0.635 cm |
Type | Reducing Ferrule |
Diameter (English) Inside | 0.0314 in. |
Size (English) Fitting | 0.25 in. |
Diameter (Metric) Inside | 0.08 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction