Learn More
Description
Special packing material developed by Restek exceeds EPA Method 608 resolution requirements and delivers fast analysis. Inert SilcoSmooth tubing and highly inert Silcoport support make it possible to analyze chlorinated pesticides at levels below 50pg. The computer-modeled phase resolves all 18 peaks in US EPA Method 608 in less than 12 minutes.
- Column Configuration: Agilent
- I.D.: 2mm
- O.D.: 0.125 in.
Column Configuration Key: Agilent - Agilent 5880, 5890, 5987, 6890, 7890
Specifications
Specifications
| Max. Temperature | 275°C |
| For Use With (Application) | GC |
| Temperature Range | 0°C to 275°C |
| Length (Metric) | 2 m |
| Material | SilcoSmooth™ |
| Packing Material | 1.5% Rt™-608 |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 3.17 mm |
| Stationary Phase | 1.5% Rt™-608 |
| For Use With (Equipment) | Perkinelmer 900-3920 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
