Learn More
Description
- Length: 30m
- Particle size: 0.25++m
Good for use with most chiral compounds in essential oils
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Cyclodextrin |
| Packing Material | Rt™-betaDEXsm |
| Coating | Fused Silica |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.32 mm |
| Temperature Range (Metric) | 40°C to 230°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
