Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rt-Sulfur Packed Columns
SDP

Catalog No. p-3214426
Click to view available options
Length (Metric):
1 m
2 m
For Use With (Equipment):
General
Hewlett Packard
Perkinelmer 900-3920
Perkinelmer Auto SYS
Varian 3700

Specifications

For Use With (Application) GC
Length (Metric) 2 m
Packing Material Rt™-Sulfur
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 3.17 mm
Stationary Phase Rt™-Sulfur
For Use With (Equipment) Perkinelmer 900-3920
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.