Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RT-TCEP Capillary Columns
SDP

Catalog No. 06709325 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-709-325 30 m
06-709-326 60 m
06-709-328 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-709-325 Supplier Restek™ Supplier No. 10998
Add to Cart
Add to Cart

General-purpose columns, ideal for aromatics and oxygenate in gasoline

  • Highly polar phase; 1,2,3-tris[2-cyanoethoxy]propane-not bonded
  • Ideal for aromatics and oxygenate in gasoline
  • Temperature Range: 0° to 135° C

Specifications

For Use With (Application) Gas Chromatography (GC), Oxygenates Analysis
Particle Size 0.4 μm
Film Thickness 0.4 μm
Length (Metric) 30 m
Material Silica
Packing Material Rt™-TCEP
Polarity High polar
Coating Fused Silica
Includes Not Applicable
Stationary Phase 1, 2, 3-tris[2-cyanoethoxy]propane
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 0°C to 135°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.