Learn More
Description
- Highly polar phase; 1,2,3-tris[2-cyanoethoxy]propane-not bonded
- Ideal for aromatics and oxygenate in gasoline
- Temperature Range: 0° to 135° C
Specifications
Specifications
| For Use With (Application) | GC, Oxygenates Analysis |
| Particle Size | 0.4 μm |
| Film Thickness | 0.4 μm |
| Length (Metric) | 60 m |
| Material | Silica |
| Packing Material | Rt™-TCEP |
| Polarity | High polar |
| Coating | Fused Silica |
| Includes | Cage |
| Stationary Phase | 1, 2, 3-tris[2-cyanoethoxy]propane |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
